Motion
8MP-8FP-LX90

GATES RUBBER CO
8MP-8FP-LX90

Live Swivel - Live Swivel, Male NPTF, Female NPTF, Carbon Steel
Mi Item #06978639
MFR #8MP-8FP-LX90
Price$519.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MP-8FP-LX90

Live Swivel - Live Swivel, Male NPTF, Female NPTF, Carbon Steel
Mi Item #06978639
MFR #8MP-8FP-LX90

Mfr description
1/2" SWIVEL BLOCK G93340-0808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.34/each

Specifications

Dimensions

  • Weight
    1.13 lbs, 0.51 kg

Details

  • Adapter Type
    Male Pipe x Female Pipe
  • Additional Details
    Customer Pack: 1
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1/2-14
  • End 1 Type
    Male Pipe
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/2-14
  • End 2 Type
    Female Pipe
  • Manufacturer Catalog Number
    G93340-0808
  • Material
    Carbon Steel
  • Part Type
    Live Swivel
  • Product Types
    Live Swivel
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)