Motion
32019 JV
Tapered Roller Nilos Ring - 97.8 mm ID, 145 mm OD, Internally Sealing
MI ITEM #06978646
MFR #32019 JV
List Price$83.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 97.8 mm ID, 145 mm OD, Internally Sealing
MI ITEM #06978646
MFR #32019 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.66/each for your price

Overview

Mfr description
32019 JV NILOS RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    JV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    97.8 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.09 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text