Motion
CDQ2B25-15DCMZ-A73L

SMC CORP OF AMERICA
CDQ2B25-15DCMZ-A73L

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #06978819
MFR #CDQ2B25-15DCMZ-A73L
List Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-15DCMZ-A73L

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #06978819
MFR #CDQ2B25-15DCMZ-A73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.70/each for your price

Overview

Mfr description
CDQ2B25-15DCMZ-A73L COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Auto Switch, Magnetized
  • Options
    With rubber bumper/Rod end male thread
  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text