Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixXB11
- Mounting TypeRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)