Motion
129-0403-002
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r Displacement, 5-Bolt Mounting Type, 16 mm Output Shaft Size, 3/8–19 BSPP Port Size
Mi Item #06978971
MFR #129-0403-002
Price$823.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r Displacement, 5-Bolt Mounting Type, 16 mm Output Shaft Size, 3/8–19 BSPP Port Size
Mi Item #06978971
MFR #129-0403-002

Mfr description
129-0403-002
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.51/each

Specifications

Dimensions

  • Continuous Torque
    549 in
  • Motor Port Size
    3/8–19 BSPP
  • Output Shaft Size
    16 mm
  • Overall Height
    2.53 in
  • Overall Length
    6.54 in
  • Overall Width
    2.38 in
  • Weight
    5.40 lbs

Details

  • Actual Mounting Flange
    Standard, 2 Bolt: 82.5 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 3/8 BSP Straight Thd Ports - Side Ports
  • Continuous Flow Rate
    5.5 gpm
  • Displacement
    3.00 in³/r
  • Intermittent Pressure
    140 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    393 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    5-Bolt
  • Port Configuration
    G 3/8 BSP Straight Thd Ports - Side Ports
  • Seal Type
    None
  • Series
    J-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)