Motion
36-5M15-6A6
36-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #06979138
MFR #36-5M15-6A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-5M15-6A6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #06979138
MFR #36-5M15-6A6

Mfr description
36-5M15-6A6 1/2'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    56.20 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057721913
  • Material
    Aluminum
  • Number Of Teeth  
    36
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057721913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)