Motion
CY1SG32-500BZ-A93L

SMC CORP OF AMERICA
CY1SG32-500BZ-A93L

CY1S, MAGNET COUPLED RODLESS CylinderINDER
MI ITEM #06979199
MFR #CY1SG32-500BZ-A93L
Price$1,005.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG32-500BZ-A93L

CY1S, MAGNET COUPLED RODLESS CylinderINDER
MI ITEM #06979199
MFR #CY1SG32-500BZ-A93L

Mfr description
CY1SG32-500BZ-A93L CY1S, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    66 mm
  • Overall Width
    116 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    500 mm

Details

  • Additional Details
    The CY1S-Z Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts. The CY1S-Z cylinder tube has lube retainers on the internal and external surfaces to retain lubrication.
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    2 PC Shock Absorber
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    L - (3 m)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1S32-Z-PS
  • Series
    CY1
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)