Motion
112-1219-006
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 803.4 cm³/r Max Geometric Displacement
Mi Item #06979214
MFR #112-1219-006
Price$5,095.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 803.4 cm³/r Max Geometric Displacement
Mi Item #06979214
MFR #112-1219-006

Mfr description
112-1219-006
  • 9 displacements available
  • Can be used in a multitude of industries
  • Presents a multitude of options that make this motor very “smart” and flexible to apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,095.43/each

Specifications

Dimensions

  • Continuous Torque
    14002 in
  • Motor Port Size
    1–12 BSPP
  • Overall Height
    5.78 in
  • Overall Length
    15.55 in
  • Overall Width
    5.80 in

Details

  • Actual Mounting Flange
    Standard, 4 Bolt; 160.00 [6.299] Pilot Dia. 18.0 [.71] Dia. Holes On 200.0 [7.87] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 1 Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    49.03 in³/r
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    187 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum RPM-Continuous
    775 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    4-Bolt Flange - 6.3 Pilot
  • Port Configuration
    G 1 Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    6000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)