Motion
11427100

ANSELL
11427100

Foam Nitrile Coated Knit Glove - XL or Size 10 Size, Natural Rubber Coated, Nitrile Material
MI ITEM #06979238
MFR #11427100
Price$13.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11427100

Foam Nitrile Coated Knit Glove - XL or Size 10 Size, Natural Rubber Coated, Nitrile Material
MI ITEM #06979238
MFR #11427100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.87/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.25 to 10.2300 in, 235 to 260.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Silicone-Free, DMF-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Production line support and maintenance, Product shipping transport and delivery, Loading and unloading trucks and vehicles, Maintenance, Lock smith, Handling metal sheets and panels, Handling parts with sharp rough edges, Handling incoming goods, Handling outgoing goods, cans vessels bulkpack and cartons, Applying sealers touching up
  • Coating Material
    Natural Rubber
  • Color
    Hi-Vis Yellow / Grey
  • Cut
    A2
  • Description
    Abrasion-resistant medium-duty safety gloves, offer wearers heat and cut resistance
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    4 X32B
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive
  • Insulated
    No
  • Lining Material
    Polyamide
  • Lint Free
    No
  • Manufacturer Catalog Number
    11427100
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Heat, Cut
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    HyFlex 11-427
  • Standards Met
    ANSI/ISEA 105-2024 ABRASION LEVEL 4, ANSI/ISEA 105-2024 CUT A2, EN ISO B, EN ISO 21420, 2020
  • Static Dissipative
    No
  • Type
    Coated

Overview

Mfr description
11427100 HYFLEX 11427 SIZE 10, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought