Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S Size8
- Size8
Details
- Coating MaterialNatural Rubber
- ColorHi-Vis Yellow / Grey
- Lining MaterialPolyamide
- Material TypeKnit Gloves - Coated
- Product LineHyflex
- SeriesHyFlex 11-427
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)