Motion
104-1627-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #06979300
MFR #104-1627-006
List Price$1,414.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #06979300
MFR #104-1627-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,414.23/each for your price

Overview

Mfr description
104-1627 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    2000 - Standard
  • Displacement
    14.91 in³/r
  • Maximum Operating Pressure
    3000 psi
  • Continuous Torque
    5842 in
  • Max Rpm
    308 rpm
  • Motor Port Size
    7/8–14 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Keyed
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1-1/4 in Straight - Straight Key
  • Maximum Flow Rate
    20 gpm
  • Overall Height
    6.96 in
  • Overall Length
    10.41 in
  • Overall Width
    5.16 in
  • Seal Type
    Standard
  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 Design - 8915-000 - 1 Required
  • Replacement Buna Seal Kit
    006 Design - 61258-000 - 1 Required
  • Replacement Drive - Sold Separately
    006 Design - 21371-006 - 1 Required
  • Replacement Drive Valve
    006 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 Design - 21625-006 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 21578-008 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 Design - 14384-010 - 4 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 21618-002 - 1 Required
  • Replacement Pin For Balance Ring
    006 Design - 14351-000 - 2 Required
  • Replacement Plate Valve
    006 Design - 22134-000 - 1 Required
  • Replacement Rear Housing
    006 Design - 21564-001 - 1 Required
  • Replacement Valve Sold Separately
    006 Design - 21466-000 - 1 Required
  • Replacement Viton Seal Kit
    006 Design - 61263-000 - 1 Required
  • Replacement Wear Place
    006 Design - 22102-000 - 1 Required
  • Replacement Pin For Balancing Ring
    006 Design - 14351-000 - 2 Required
  • Actual Mounting Flange
    Standard (Magneto), 4 Bolt, 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle 2.79 [.110] Pilot Length
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    246 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text