Motion
30-SY7240-5W7Z

SMC CORP OF AMERICA
30-SY7240-5W7Z

VALVE
Mi Item #06979360
MFR #30-SY7240-5W7Z
Price$120.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY7240-5W7Z

VALVE
Mi Item #06979360
MFR #30-SY7240-5W7Z

Mfr description
30-SY7240-5W7Z VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.53/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)