Specifications
Dimensions
- Bore Diameter140 mm
- Stroke50 mm
Details
- Auto-SwitchSolid State, General Purpose, 3 Wire PNP, Vertical
- Compact Cylinder TypeLarge Bore
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Number Of Auto Switches2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)