Motion
NCQ2D40-75DMZ

SMC CORP OF AMERICA
NCQ2D40-75DMZ

Compact Cylinder - Standard Type, 40 mm Bore, 75 mm Stroke
Mi Item #06979391
MFR #NCQ2D40-75DMZ
Price$75.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2D40-75DMZ

Compact Cylinder - Standard Type, 40 mm Bore, 75 mm Stroke
Mi Item #06979391
MFR #NCQ2D40-75DMZ

Mfr description
NCQ2D40-75DMZ CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)