Motion
109-1102-006
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 9.90 in³/r Displacement, 1-1/4 in Straight - Straight Key
Mi Item #06979458
MFR #109-1102-006
Price$1,856.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 9.90 in³/r Displacement, 1-1/4 in Straight - Straight Key
Mi Item #06979458
MFR #109-1102-006

Mfr description
109-1102 MOTOR
  • Ten displacements, a variety of mounting flanges and output shafts
  • Reliable, proven design
  • High efficiency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,856.58/each

Specifications

Dimensions

  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4 With Check Valve
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-1/4 in Straight - Straight Key
  • Overall Height
    5.84 in
  • Overall Length
    11.36 in
  • Overall Width
    5.84 in

Details

  • Actual Mounting Flange
    Standard, 4 Bolt; 101.60 [4.000] Pilot Dia. 14.7 [.58] Slots On 127.00 [5.000] Dia. Bolt Circle. (SAE B)
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Displacement
    9.90 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Maximum RPM-Continuous
    459 rpm
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4-Bolt
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 Design -21316-000 1 Required
  • Replacement Buna Seal Kit
    006 Design - Rear Seal Kit 61234-000, 006 Design - Shaft Seal Kit 61281-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    006 Design - 21372-003 - 1 Required
  • Replacement Drive Valve
    006 Design - 8510-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 Design - 8464-003 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 23170-002 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 Design - 16292-100 - 8 Required
  • Replacement Mounting Flange
    006 Design - 23171-002 - 1 Required
  • Replacement Plate Valve
    006 Design - 8504-000 - 1 Required
  • Replacement Rear Housing
    006 Design - 23382-003 - 1 Required
  • Replacement Valve Sold Separately
    006 Design - 8500-000 - 1 Required
  • Replacement Viton Seal Kit
    006 Design - 61248-000 - 1 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 23310-001 - 1 Required
  • Seal Type
    Standard
  • Series
    4000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)