Motion
111-1055-004
Hydraulic Geroler Disc Valve Motor - 4000 - Bearingless, 205.5 cm³/r Max Geometric Displacement
MI ITEM #06979567
MFR #111-1055-004
Price$2,461.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Bearingless, 205.5 cm³/r Max Geometric Displacement
MI ITEM #06979567
MFR #111-1055-004

Mfr description
111-1055 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,461.08/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4 British Standard Pipe With Check Valve
  • Output Shaft Size
    None - Bearingless
  • Overall Height
    5.81 in
  • Overall Length
    7.65 in
  • Overall Width
    5.81 in

Details

  • Actual Mounting Flange
    Bearingless, 4 Bolt; 127.00 [5.000] Pilot Dia. 14.27 [.562] Dia. Holes On 161.92 [6.375] Dia. Bolt Circle
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    G 3/4 Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Displacement
    12.54 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    383 rpm
  • Mounting Type
    4-Bolt
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    G 3/4 Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    004 Design -21316-000 1 Required
  • Replacement Buna Seal Kit
    004 Design - 61235-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    004 Design - 21372-004 - 1 Required
  • Replacement Drive Valve
    004 Design - 8510-000 - 1 Required
  • Replacement Geroler - Sold Separately
    004 Design - 8464-004 - 1 Required
  • Replacement Mounting Flange
    004 Design - 8491-000 - 1 Required
  • Replacement Plate Valve
    004 Design - 8054-000 - 1 Required
  • Replacement Rear Housing
    004 Design - 23382-006 - 1 Required
  • Replacement Valve Sold Separately
    004 Design - 8500-000 - 1 Required
  • Replacement Viton Seal Kit
    004 Design - 61249-000 - 1 Required Each
  • Seal Type
    Standard
  • Series
    4000 - Bearingless
  • Shaft Type
    Bearingless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)