Motion
112-1067-006
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 23.90 in³/r Displacement, 1-1/2 in Straight - Straight Key
Mi Item #06979584
MFR #112-1067-006
Price$1,984.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 23.90 in³/r Displacement, 1-1/2 in Straight - Straight Key
Mi Item #06979584
MFR #112-1067-006

Mfr description
112-1067 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,984.56/each

Specifications

Dimensions

  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4
  • Motor Port Size
    1-5/16-12 UN-2B
  • Output Shaft Size
    1-1/2 in Straight - Straight Key
  • Overall Height
    5.78 in
  • Overall Length
    12.02 in
  • Overall Width
    5.78 in

Details

  • Actual Mounting Flange
    Standard; (SAE CC); 4 Bolt; 127.0 [5.00] Pilot Dia. 14.35 [.565] Dia. Holes On 162.0 [6.38] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    23.90 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    307 rpm
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4-Bolt
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 & 005 Design - 21317-000 - 1 Required
  • Replacement Buna Seal Kit
    006 & 005 Design - Rear Seal Kit 61238-000, 006 & 005 Design Shaft Seal Kit - 61237-000 - 1 Required
  • Replacement Drive - Sold Separately
    006 & 005 Design - 21373-004 - 1 Required
  • Replacement Drive Valve
    006 & 005 Design - 8508-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 & 005 Design - 8507-004 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 201839-001, 005 Design - 8490-000 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 & 005 Design - 14409-004 & 14409-008 - 2 Required Of Each Bolt
  • Replacement Plate Valve
    006 & 005 Design - 21666-000 - 1 Required
  • Replacement Rear Housing
    006 & 005 Design - 8502-004 - 1 Required
  • Replacement Valve Sold Separately
    006 & 005 Design - 8497-000 - 1 Required
  • Replacement Viton Seal Kit
    006 & 005 Design - 61246-000 - 1 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 201837-001, 005 Design - 8711-001 - 1 Required
  • Seal Type
    Standard
  • Series
    6000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)