Motion
211-1160-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 12 gpm Maximum Flow Rate, .750-16 UNF Port, 36 in³/r
Mi Item #06979623
MFR #211-1160-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 3, 6, 12 Series, 12 gpm Maximum Flow Rate, .750-16 UNF Port, 36 in³/r
Mi Item #06979623
MFR #211-1160-002

Mfr description
211-1160 STEERING CONTROL
  • Directly interchangeable with past and present applications
  • Available with fixed length columns
  • Closed Center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    8.13 in
  • Overall Width
    5.67 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Continuous Flow Rate
    25 L/min
  • Displacement
    36 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    12 gpm
  • Maximum System Pressure
    2495 psi
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    172 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    12, 3, 6
  • Valve Options
    Manual Steering Check Valve
  • Working Pressure
    172 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)