Motion
VVS 1 GAS F

FASTER
VVS 1 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in BSPP, 1 – 11 Female Thread, 9135 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #06979810
MFR #VVS 1 GAS F
Your Price$156.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 1 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in BSPP, 1 – 11 Female Thread, 9135 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #06979810
MFR #VVS 1 GAS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.97/each(List $180.51)

Overview

Mfr description
VVS 1 GASF (1" BSPP FEM QUICK CONN)

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11 BSPP
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    9135 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in BSPP, 1 – 11 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.27050 fl oz (US)
  • Flow Rate
    26.42 gpm
  • Burst Pressure
    34809 psi
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text