Motion
VVS 12 GAS M

FASTER
VVS 12 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 10150 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #06979831
MFR #VVS 12 GAS M
Price$32.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 12 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 10150 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #06979831
MFR #VVS 12 GAS M

Mfr description
VVS 12 GASM (1/2 BSPP MALE QUICK CONN)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.86/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    1/2 in
  • Hex
    1.3400 in | 34 mm
  • Hex Size
    1.3400 in | 34 mm
  • Length
    3.7400 in | 95 mm
  • Size
    0.5000 in
  • Weight
    0.4 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    30457 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Flow Rate
    10.57 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.04400 fl oz (US)
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    10150 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)