Motion
VVS 34 GAS F

FASTER
VVS 34 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 10150 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06979835
MFR #VVS 34 GAS F
Your Price$110.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 34 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 10150 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06979835
MFR #VVS 34 GAS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.69/each(List $127.28)

Overview

Mfr description
VVS 34 GASF (3/4" BSPP FEM QUICK CONN)

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 BSPP
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    10150 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in BSPP, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.06090 fl oz (US)
  • Flow Rate
    14.53 gpm
  • Burst Pressure
    30457 psi
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought