Motion
VVS 34 GAS M

FASTER
VVS 34 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 10150 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06979839
MFR #VVS 34 GAS M
Your Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 34 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 10150 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06979839
MFR #VVS 34 GAS M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.84/each(List $72.27)

Overview

Mfr description
VVS 34 GASM (3/4 BSPP MALE QUICK CONN)

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 BSPP
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    10150 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in BSPP, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.06090 fl oz (US)
  • Flow Rate
    14.53 gpm
  • Burst Pressure
    34809 psi
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text