Motion
VVS 38 GAS F

FASTER
VVS 38 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 11600 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #06979840
MFR #VVS 38 GAS F
Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 38 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 11600 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #06979840
MFR #VVS 38 GAS F

Mfr description
VVS 38 GASF (3/8 BSPP FEM QUICK CONN)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.38/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 19 BSPP
  • Body Size
    3/8 in
  • Hex
    30 mm | 1.1800 in
  • Hex Size
    30 mm | 1.1800 in
  • Overall Length
    76 mm | 2.9900 in
  • Size
    0.3750 in
  • Weight
    0.8300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    50763 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Screw to connect couplings for high pressure applications, Faster interchange
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • Flow Rate
    4.76 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.02710 fl oz (US)
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    11600 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)