Motion
VVS 38 GAS M

FASTER
VVS 38 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 11600 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06979841
MFR #VVS 38 GAS M
Your Price$25.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 38 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 11600 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06979841
MFR #VVS 38 GAS M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.62/each(List $29.47)

Overview

Mfr description
VVS 38 GASM (3/8 BSPP MALE QUICK CONN)

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    11600 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.02710 fl oz (US)
  • Flow Rate
    4.76 gpm
  • Burst Pressure
    49312.8 psi
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text