Motion
64678 3" SCOTCH-BRITE

3M
64678 3" SCOTCH-BRITE

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 1000 Grit, Maroon Color
MI ITEM #06979851
MFR #64678 3" SCOTCH-BRITE
List Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64678 3" SCOTCH-BRITE

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 1000 Grit, Maroon Color
MI ITEM #06979851
MFR #64678 3" SCOTCH-BRITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.22/each for your price

Overview

Mfr description
64678 3" SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    1000
  • Max Rpm
    18000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Maroon
  • Manufacturer Stock Number
    61500297876
  • Manufacturer Upc Number
    00048011646787
  • UPC_NO
    00048011646787
  • Attachment Type
    TR
  • Disc Attachment Type
    Type 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought