Motion
85212 QUAD BOX RATCHET 16MM/17MM/18MM/19

Gearwrench
85212 QUAD BOX RATCHET 16MM/17MM/18MM/19

16mm x 17mm & 18mm x 19mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 1-1/4" Head Diam x 3/4" Head Thickness, 9" OAL, Steel, Polished Finish
MI ITEM #06979890
MFR #85212 QUAD BOX RATCHET 16MM/17MM/18MM/19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85212 QUAD BOX RATCHET 16MM/17MM/18MM/19

16mm x 17mm & 18mm x 19mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 1-1/4" Head Diam x 3/4" Head Thickness, 9" OAL, Steel, Polished Finish
MI ITEM #06979890
MFR #85212 QUAD BOX RATCHET 16MM/17MM/18MM/19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85212 QUAD BOX RATCHET 16MM/17MM/18MM/19

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    9 in
  • Head Thickness
    3/4 in
  • Warranty
    Mfr's Lifetime Warranty
  • Size
    16 x 17, 18 x 19 mm
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1-1/4 in
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought