Motion
M0J30A01D100000B

CHAR-LYNN (DANFOSS)
M0J30A01D100000B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r Displacement, 5-Bolt Mounting Type, 9/16–18 UNF-2B Port Size
Mi Item #06980006
MFR #M0J30A01D100000B
Price$997.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J30A01D100000B

Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 3.00 in³/r Displacement, 5-Bolt Mounting Type, 9/16–18 UNF-2B Port Size
Mi Item #06980006
MFR #M0J30A01D100000B

Mfr description
129-0505-002
  • Constant clearance Geroler set
  • Variety of displacements, shafts, mounts and special options
  • Extended leak-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.80/each

Specifications

Dimensions

  • Continuous Torque
    549 in
  • Motor Port Size
    9/16–18 UNF-2B
  • Overall Height
    2.53 in
  • Overall Length
    6.54 in
  • Overall Width
    2.38 in
  • Weight
    5.40 lbs

Details

  • Actual Mounting Flange
    Standard, 2 Bolt: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports Side Ports
  • Continuous Flow Rate
    5.5 gpm
  • Displacement
    3.00 in³/r
  • Intermittent Pressure
    140 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    1575 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    5-Bolt
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports Side Ports
  • Seal Type
    NBR
  • Series
    J-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)