Motion
261-1030-022
Hydraulic Steering Control Unit - 110, 230, 450 Series
MI ITEM #06980149
MFR #261-1030-022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 110, 230, 450 Series
MI ITEM #06980149
MFR #261-1030-022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
261-1030-022
  • EMSS
  • Q-Amp
  • Load Sensing
  • Bolt on Priority Valve
  • Open Center

Specifications

  • Series
    110, 230, 450
  • Maximum Flow Rate
    60 L/min
  • Continuous Flow Rate
    11 L/min
  • Max System Operating Temperature
    93 °C
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.06 in
  • Overall Length
    5.80 in
  • Overall Width
    3.70 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text