Motion
BWC2R-X
Portable Single-Gas Detector - Oxygen, Lithium Battery
Mi Item #06980659
MFR #BWC2R-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Oxygen, Lithium Battery
Mi Item #06980659
MFR #BWC2R-X

Mfr description
BWC2R-X BWCLIP RT SO2 19.5-23.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-5/8 in
  • Overall Height
    3-7/16 in
  • Overall Width
    2 in

Details

  • Alarm Level
    Oxygen - 23.5% vol., Oxygen - 19.5% vol.
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Oxygen
  • Measurement Range
    Oxygen - 0 to 25% vol.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)