Motion
VEBM3558T-5D
Unit Handling Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1764 rpm Base, Continuous Duty
Mi Item #06980804
MFR #VEBM3558T-5D
Price$3,462.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1764 rpm Base, Continuous Duty
Mi Item #06980804
MFR #VEBM3558T-5D

Mfr description
VEBM3558T-5D 2HP,1740RPM,3PH,60HZ,145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,462.98/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    17.1900 in, 436.60 mm
  • Overall Length C Dimension
    17.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    10 lbs/ft, 13.56 N-m
  • Weight
    62 lbs

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Fan Housing Cover For Brake;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;3 @ 18 Awg Motor Lead Quantity/Wire Size;F3 Mounting Arrangement;Locked Bearing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1764 rpm
  • Description
    HP:2, F#145TC, RPM:1765, 575V, TEFC
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.30 A
  • Full Load Efficiency
    86.50 %
  • Hp
    2 hp
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    VEBM3558T-5D
  • Manufacturer Upc Number
    781568541920
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed Ball
  • UPC_NO
    781568541920
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)