Motion
AL30
AL/ALM Clutch, Modular Building Block Design, 369 lb-ft Torque Capacity
MI ITEM #06980942
MFR #AL30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL/ALM Clutch, Modular Building Block Design, 369 lb-ft Torque Capacity
MI ITEM #06980942
MFR #AL30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582285188
  • Max Rpm
    1700 rpm
  • Series
    AL
  • Torque Capacity
    369 ft-lbs
  • UPC_NO
    786582285188

Overview

Mfr description
AL30 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought