Motion
29376-E1-XL-MB

FAG (SCHAEFFLER)
29376-E1-XL-MB

Thrust Bearing - 380 mm Bore, 600 mm OD
Mi Item #06981177
MFR #29376-E1-XL-MB
Price$54,527.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29376-E1-XL-MB

Thrust Bearing - 380 mm Bore, 600 mm OD
Mi Item #06981177
MFR #29376-E1-XL-MB

Mfr description
29376-E1-XL-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,527.86/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    600 mm
  • Weight
    299.387 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)