Motion
LAOS 64936

SKF
LAOS 64936

LAOS 64936 YELLOW STUMPY SPOUT
Mi Item #06981228
MFR #LAOS 64936
Price$295.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAOS 64936

LAOS 64936 YELLOW STUMPY SPOUT
Mi Item #06981228
MFR #LAOS 64936

Mfr description
LAOS 64936 YELLOW STUMPY SPOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.27/each

Specifications

Dimensions

  • Height
    210 mm
  • Length
    322 mm
  • Spout Length
    25 mm
  • Weight
    0.99 lbs
  • Width
    147 mm

Details

  • Body Material
    Industrial Grade HDPE
  • Color
    Yellow
  • Material
    High Density Polyethylene (HDPE)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)