Motion
CC3-HC
Coupling Shaft - 11.5000 in Length
Mi Item #06981334
MFR #CC3-HC
Price$1,555.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Shaft - 11.5000 in Length
Mi Item #06981334
MFR #CC3-HC

Mfr description
CC3-HC SHAFT COUPLING
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,555.89/each

Specifications

Dimensions

  • Nominal Bolt Hole Size
    0.53125 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    11.5000 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    11.5000 in
  • Storage Dimension Width
    1.5000 in
  • Weight
    6 lbs

Details

  • Additional Details
    Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed. Jig drilling allows for ease of installation.
  • Hard Coating Bearing Area
    Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Non-Heat Treat Bearing Area
  • Manufacturer Upc Number
    697950658599
  • Material
    Steel
  • Number Of Bolts
    4
  • Related Components
    CCB3-H, Ceramic Bearings, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)