Overview
Mfr description
284090 HYFLEX 11644 VEND PACK SIZE 7, 0
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon, Spandex
- ColorGrey, White
- Coating MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data