Motion
PX60QD FLANGE ASSY

DODGE
PX60QD FLANGE ASSY

PX60QD FLANGE ASSY
Mi Item #06981417
MFR #PX60QD FLANGE ASSY
Price$280.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60QD FLANGE ASSY

PX60QD FLANGE ASSY
Mi Item #06981417
MFR #PX60QD FLANGE ASSY

Mfr description
PX60QD FLANGE 013211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.54/each

Specifications

Dimensions

  • Length Through Bore  
    1.7813 in
  • Outside Diameter
    6.5000 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)