Motion
1B5V110-B  SHEAVE

DODGE
1B5V110-B SHEAVE

469024 V-Belt Pulley - A, B, 5V Belt Section, 1 Groove, 11.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #06981430
MFR #1B5V110-B SHEAVE
Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B5V110-B SHEAVE

469024 V-Belt Pulley - A, B, 5V Belt Section, 1 Groove, 11.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #06981430
MFR #1B5V110-B SHEAVE

Mfr description
1B5V110-B SPLIT TAPER BUSH SHEAVE 469024
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.25/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bushing Bore Range
    0.5000 to 2.4375 in
  • Datum Diameter
    11.2800 in
  • Face Width  
    1.0000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    11.2800 in
  • Weight
    10.3 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • Manufacturer Upc Number
    781568605707
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    781568605707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)