Motion
NPQH-H-G14F-Q8-P10

FESTO CORPORATION
NPQH-H-G14F-Q8-P10

Hose End - Brass Material, 5/16 in Hose ID, Female
Mi Item #06981455
MFR #NPQH-H-G14F-Q8-P10
Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
NPQH-H-G14F-Q8-P10

Hose End - Brass Material, 5/16 in Hose ID, Female
Mi Item #06981455
MFR #NPQH-H-G14F-Q8-P10

Mfr description
NPQH-H-G14F-Q8-P10 FITTING 578298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.51/each

Specifications

Dimensions

  • End 1 Size
    G1/4
  • End 2 Size
    0.3150 in
  • Hex Body
    0.7870 in
  • Hex Size
    0.7870 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3150 in, 8 mm
  • Size
    G1/4
  • Thread Size
    G1/4
  • Weight
    46.5 g
  • Width
    0.7870 in

Details

  • Application
    Compressed air, Water
  • Coating
    Nickel Plating
  • Configuration
    Bulkhead Connector
  • Connection 1 Short Name
    G
  • Connection Type
    Push-pull principle
  • End 1 Style
    Push-pull principle
  • End Gender
    Female
  • Fitting Shape
    Bulkhead
  • Fitting Type
    Push-pull principle
  • Material
    Brass
  • Maximum Operating Pressure
    290 psi
  • Maximum Working Pressure
    20 bar, 290 psi
  • Operating Temperature Range
    32 to 302 °F
  • Product Types
    Bulkhead Fitting
  • Seal Material
    Fluoro Rubber
  • Standards Met
    RoHS compliant, NSF/ANSI 169
  • Style
    Bulkhead
  • Thread Standard
    G
  • Thread Type
    Push-pull principle
  • Working Pressure
    -13.779 to 290 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)