Motion
6002-2NSE9NR

NACHI AMERICA INC
6002-2NSE9NR

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #06981571
MFR #6002-2NSE9NR
Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6002-2NSE9NR

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #06981571
MFR #6002-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.67/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
6002 2NSE9 NR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought