Motion
PX50QD FLANGE ASSY

DODGE
PX50QD FLANGE ASSY

PX50QD FLANGE ASSY
Mi Item #06981701
MFR #PX50QD FLANGE ASSY
Price$178.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX50QD FLANGE ASSY

PX50QD FLANGE ASSY
Mi Item #06981701
MFR #PX50QD FLANGE ASSY

Mfr description
PX50QD FLANGE ASSEMBLY 013210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.74/each

Specifications

Dimensions

  • Length Through Bore  
    1.5313 in
  • Outside Diameter
    5.2500 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)