Motion
H12NK
Short Style Hood - DuPont™ Nomex® Material, Universal Size, White Color
MI ITEM #06982084
MFR #H12NK
Your Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Style Hood - DuPont™ Nomex® Material, Universal Size, White Color
MI ITEM #06982084
MFR #H12NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.91/each(List $55.10)

Overview

Mfr description
H12NK HIGH HEAT FR SHORT STYLE HOOD
  • Designed for comfort and flexibility
  • Single Layer
  • Durable and Lightweight
  • Inherently flame resistant
  • Large face opening

Specifications

  • Garment Type
    Arc Flash Protection Hood
  • Flame Resistant
    Flame Resistant Garment
  • Color
    White
  • Size
    Universal
  • Material
    DuPont™ Nomex®
  • Garment Use
    Arc Flash Protection Hood
  • Material Weight
    6 oz
  • Manufacturer Upc Number
    845811057962
  • UPC_NO
    845811057962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought