Specifications
Dimensions
- Bore Diameter1.9690 in
- Port Size3/8 BSPT
- Unlocking Port Size1/4 BSPT
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Country of OriginJP
- Cylinder StyleTie-Rod
- Lock TypePower Lock
- Made to OrderYes
- Mounting TypeBasic
- Operating Pressure Range145 psi, 1 to 12 psi
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)