Overview
Mfr description
CNA2D50-350-D-XC3CD CYL, TIE ROD, POWER
Specifications
- Country of OriginJP
- Port Size3/8 BSPT
- Unlocking Port Size1/4 BSPT
- Port Thread StandardBSPT
- Made to OrderYes
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data