Motion
MXS20TF-10AS
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06982105
MFR #MXS20TF-10AS
Price$442.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06982105
MFR #MXS20TF-10AS

Mfr description
MXS20TF-10AS CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Actuation
    Double Acting
  • Additional Details
    With buffer
  • Adjuster Option
    Adjuster (Retraction End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Magnetic Piston
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TF-10AS
  • Guide Type
    Precision
  • Lock Type
    End Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    End Lock Option, Food Grade Grease, Ptfe Grease, Rubber Bumper, Shock Absorber Option, Stroke Adjuster
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End lock option
  • Series
    MXS
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    AS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)