Overview
Mfr description
FT1307-200-M240 CRIMP DIE
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeCollet
- Additional DetailsFC Assembly Equipment Accessories
- Manufacturer Upc Number678146148971
- Manufacturer Catalog NumberFT1307-200-M240
- Weight19.69 lb
- Tool Weight7.20 oz
- TypeCollet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data