Motion
HERA35 KIT, VERTICAL MTG 18

HUB CITY INC
HERA35 KIT, VERTICAL MTG 18

Hera® Speed Reducer Vertical Base Kit - HERA35 Reducer Size, Steel Material
Mi Item #06982220
MFR #HERA35 KIT, VERTICAL MTG 18
Price$187.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, VERTICAL MTG 18

Hera® Speed Reducer Vertical Base Kit - HERA35 Reducer Size, Steel Material
Mi Item #06982220
MFR #HERA35 KIT, VERTICAL MTG 18

Mfr description
HERA35 KIT, VERTICAL MTG 0259-00159
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.56/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    7 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811567
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)