Motion
2208EEG15

NTN
2208EEG15

Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #06982258
MFR #2208EEG15
Price$404.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2208EEG15

Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #06982258
MFR #2208EEG15

Mfr description
2208EEG15 SELF-ALIGNING BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.164 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2208EEG15 SELF-ALIGNING BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2208EEG15 is a self-aligning ball bearing with a 40 mm bore, straight bore, double sealed, and 80 mm outside diameter, built for heavy-duty use.
  • Manufacturer Catalog Number
    2208EEG15
  • Manufacturer Upc Number
    3413520080549
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4300 lbf
  • Radial Static Load Capacity
    1450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520080549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)