Motion
SUM70504-4
Submersible-Immersible Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 180TY Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 1725 rpm Base, P-Base Mount
Mi Item #06982307
MFR #SUM70504-4
Price$9,827.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible-Immersible Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 180TY Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 1725 rpm Base, P-Base Mount
Mi Item #06982307
MFR #SUM70504-4

Mfr description
SUM70504-4 5HP,1725RPM,3PH,180TY,TENV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,827.95/each

Specifications

Dimensions

  • Frame Size
    180TY
  • Overall Length C Dimension
    26.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.2500 in
  • Weight
    260 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    5 hp
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Iron
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568790885
  • Motor Category
    Submersible/Immersible Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    P-Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA, UL
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568790885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)