Motion
66261101525

NORTON ABRASIVES
66261101525

Paper Sheet - Garnet Material, 11 in Long, 9 in Wide, 150 Grit, 100
Mi Item #06982482
MFR #66261101525
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101525

Paper Sheet - Garnet Material, 11 in Long, 9 in Wide, 150 Grit, 100
Mi Item #06982482
MFR #66261101525

Mfr description
66261101525 A513 9 X 11 150 GRIT SHEET
  • Garnet A511, A513, A514 ideal light-weight paper sheets for sanding soft woods
  • Natural garnet grain is excellent for consistent finishes
  • Available in three backing weights: A511 A-wt., A513 C-wt., A514 D-wt. coarse to fine, designed for heavy-duty to light-duty hand and machine sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Garnet
  • Application
    Soft Woods
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grade
    Fine Grit
  • Grit Number
    150
  • Manufacturer Stock Number
    66261101525
  • Material
    Garnet
  • Number of Sheets
    100
  • Package Quantity
    100
  • UPC_NO
    66261101525
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)