Motion
462537
Plate Hook - 3/8 in, Grade 80, 2.63 in Opening, 7000 lbs Capacity
MI ITEM #06982575
MFR #462537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Hook - 3/8 in, Grade 80, 2.63 in Opening, 7000 lbs Capacity
MI ITEM #06982575
MFR #462537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
462537 3/8 PLATE HOOK

Specifications

  • Additional Details
    Designed to handle plate steel
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80
  • Hook Size
    3/8 in
  • Hook Type
    Plate Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Opening Width
    2.63 in
  • Weight
    5.70 lbs
  • Weight Capacity
    7000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text